MILWAUKEE ELECTRIC TOOL CORP | 48-11-1852
M18 REDLITHIUM XC5.0 Extended Capacity Battery Two Pack

MFR PART #  48-11-1852
PART #  780838
Minimum 1 EACH
Call for Availability

Description

Delivers up to 2.5X more run-time than standard lithium. Provides more delivered energy than any 18 V pack on the market. Delivers up to 20% more power than standard lithium. Faster application speed & increased application range. Provides more work ov er the life of the pack than any 18 V pack on the market. REDLITHIUM Protection prevents pack failure from vibration or drops, routes water away from critical components and out of the pack, minimizes heat to extend run-time & life, operates below -18C /0F. Forward and backward compatible with 60+ M18 tools.

Features

  • REDLINK Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: offers long-lasting performance and durability
  • Fuel gauge Onboard: displays remaining runtime for less downtime on the job
  • All-weather performance: delivers fade free power in extreme jobsite conditions
  • Versatility: powers more than 60 Milwaukee M18 cordless power tools
  • REDLINK INTELLIGENCE: individual cell monitoring - ensures otimal charge and discharge for maximum life

Specifications:

Type BATTERIES
UNSPSC Code 27112800

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.