MILWAUKEE ELECTRIC TOOL CORP | 48-11-2402
M12 REDLITHIUM XC High Capacity Battery

MFR PART #  48-11-2402
PART #  919237
Minimum 1 EACH
Call for Availability

Description

Delivers more runtime, power and speed than standard lithium-ion batteries. The M12 XC high capacity REDLITHIUM battery is designed with superior pack construction, electronics and performance to optimize work per charge and work over pack life. It off ers 3.0 amp-hours of runtime. With built-in Milwaukee durability, this battery runs cooler and performs in climates below 0F/-18C. Managed by Milwaukee’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from dam aging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Use this REDLITHIUM extended-capacity battery to power all of your Milwaukee M12 cordless power tools.

Features

  • 3.0 amp hour - 32 watt hour battery
  • High current discharge - increased power and performance
  • Sturdy base - allows M12 tools to easily stand
  • Lithium-ion battery delivers long life and run time with fade-free power
  • Battery fuel gauge displays charge stus on tool
  • REDLINK Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger

Specifications:

Type BATTERIES
UNSPSC Code 27112800

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.