MILWAUKEE ELECTRIC TOOL CORP | 48-22-1910
Sliding Utility Knife

MFR PART #  48-22-1910
PART #  924894
Minimum 1 Each
Call for Availability

Description

The Milwaukee sliding utility knife features a side activated slide switch to reduce the risk of exposing the blade accidentally. Complete with rubber over mold to increase comfort and reduce hand slippage, the tool also includes magnetic on board blad e storage and a tool free blade change to increase efficiency in the field. The integrated gut hook and wire stripper also increase utility.

Features

  • Tool free blade change: change blades up to 5X faster
  • Side slide blade activation: less accidental activations
  • Wire stripper: strip up to 10-gauge wire
  • Blade storage: store up to 5 blades
  • Rubber over mold grip for increased comfort

Specifications:

Category KNIVES AND BLADES
Length 6.3/4
Product Type KNIFE - UTILITY
Grade DUTY - HEAVY
Material METAL
UNSPSC Code 27111501

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.