MILWAUKEE ELECTRIC TOOL CORP | 48-22-8912B
12 PK Cut Level 1 Insulated Gloves - L

MFR PART #  48-22-8912B
PART #  9844969
Minimum 1 Each
Call for Availability

Description

The Milwaukee 12 pack of large ANSI cut level 1 winter insulated work gloves provide all-day warmth and comfort, and best in class dexterity for handling small objects. The insulated winter work gloves have a warm acrylic terry liner to maintain warmth in the coldest outdoor conditions. The gloves’ secure dual thermal liner to comfortably keep hands warm without the liner separating after extended job site use. These gloves have a 15 gauge nylon outer liner for high dexterity fingertips and breathab ility. The cut resistant work gloves are ideal for material handling, general purpose and remodeling applications. Milwaukee Tool’s gloves are constructed of 1/2 double-dipped latex palm micro-finish for water resistance and best in class grip performa nce.

Features

  • Warm acrylic terry liner
  • Secure dual liner
  • High dexterity 15 gauge nylon outer liner
  • ANSI 1
  • EN 511: 01X
  • EN 388: 1141A
  • 1/2 double dipped latex micro-finish for water resistance and warmth
  • Sandy latex finish for grip performance

Specifications:

Category ACCESSORIES
Product Type GLOVES
UNSPSC Code 46181537

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.