EXACQ | 4808-28T-R4AL-E
A Series NVR Hybrid, 8 IP Camera Licenses (64max) and 48 Analog, 4RU, 28TB, Ubuntu Linux 16.04 (30GB SSD), Enterprise Client

MFR PART #  4808-28T-R4AL-E
PART #  701323
Minimum 1 EACH
Call for Availability

Description

Hybrid 4U recorder with 8 IP cameras licenses (64 max) and 48 analog at 30 FPS (no looping). exacqVisionr Enterprise server, client, web/mobile software pre-installed with 3 years software upgrades and hardware warranty. Ubuntu Linux 16.04 on SSD. HDMI , DVI-D, DisplayPort, VGA (2 max simultaneous), Dual GB NICs, 3 multiplexed monitor outputs, RS-485 serial port, 16 alarm inputs, 16 alarm outputs, 16 audio inputs. Keyboard and mouse included.

Must be a reseller to purchase this product.

Features

  • Balanced Performance, Reliability and Capacity Video Recorder
  • Record IP Cameras, Encoders and Analog Security Cameras
  • View Live and Recorded Video Through Free Exacqvision Client Application
  • Proven Performance
  • Stream Live/Recorded Video up to 100 Simtaneous PC Clients
  • Designed Video Server Reliability
  • Minimize System Boot Time and Failure Risk with a High Reliability Solid State Operating System Drive
  • Continuous Duty Video Recording Grade Hard Drives Optimized for Reduced Vibration and Heat
  • Capaty for Mainstream Recording
  • Compatible with All Exacqvision Video Recorders and Video Management Software for Maximum Scalability
  • Video Management System (VMS) Software

Specifications:

Capacity 48 ANALOG CHANNEL AND 64 IP CHANNEL
Mount Type RACK
Storage Capacity 28 TERABYTES
Type STORAGE/SERVER
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.