B+B SMARTWORX | 485DRCI-PH
Heavy Industrial RS-232 to RS-422/485 Isolated Converter

MFR PART #  485DRCI-PH
PART #  523417
Minimum 1 EACH
Call for Availability

Description

Packaged in a rugged IP30 metal case, it converts unbalanced, full or half-duplex RS-232 signals to balanced RS-422/485 signals. Featuring Automatic Send Data Control circuitry, it does not require special software control of handshake signals in RS-485 mode. Our bit-wise enabled
circuitry automatically detects the data rate without setting a DIP switch.

Applications

Designed for rugged industrial environments, it has been put through some of the most exacting compliance tests in the industry. Meeting the requirements of IEC 61850-3 and IEEE 1613, it is suitable for installation in electrical substations. These specifications are more stringent than the NEMA TS1/TS2 requirements for transportation applications.

Features

  • IEEE 1613
  • -40C to 85C Operating Temperature
  • Rugged IP30 Metal Panel Mount Case
  • 50G Shock, 4G Vibration
  • 2kV Triple Isolation
  • 10 to 48 V DC Input Power
  • Complies with NEMA TS1 & TS2 Environmental requirements for Traffic Control Equipment

Specifications:

Type PROTOCOL CONVERTER
UNSPSC Code 43222605

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.