LEVITON | 49255-D72
QuickPort Patch Panel, 72-Port, 2RU, Includes Cable Management Bar

MFR PART #  49255-D72
PART #  354125
Minimum 1 EACH
Call for Availability

Description

Create a Category 5, 5e or 6+ panel instantly by matching Leviton Performance connectors with versatile QuickPort patch panels and patch blocks. Configure patch blocks with up to 12 QuickPort modules. Patch panels range in port density from 24- to 48-ports. The high-density panels include a wire management bar. An 89D mounting bracket is sold separately for patch blocks.. QuickPort Patch Panel, 72-Port, 2RU, Cable Management Bar Included.

Features

  • All configurations available empty
  • 2RU Panel
  • Silkscreened port numbers on panel front

Specifications:

Category MIXED
Color BLACK
Number of Ports 72
Rack Units 2
Termination 110-MOD
UNSPSC Code 43223309

Spec Sheet

Spec Sheet

Data Sheets

INSTALLATION GUIDE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.