VON DUPRIN | 4954 SP28 7FT 2 | MUL4954 10004
Exit Device Mullion, Strike Removable, 7’ Length x 2" Height, Steel, Sprayed Aluminum, For (2) 299 Strike

MFR PART #  4954 SP28 7FT 2  | MUL4954 10004
PART #  CS895672
Minimum 1 Each
In Stock

Description

Von Duprin’s accessories allow solutions to be tailored for the needs of any mechanical or electronic application. From keyed removable mullions to power supplies and electric power transfers, the accessories complement Von Duprin’s full portfolio of e xit devices and provide buildings with complete opening solutions.

Mullions are vertical supports in an opening that provide single door performance in double door openings that utilize rim devices. They are manufactured from either aluminum or steel and are available in three different configurations: keyed removable, removable and blank.

Power supplies provide power to a door opening. Allegion offers four different power supplies, as well as option boards to provide additional flexibility to the power supply. These power supplies work with Von Duprin electrified devices and accessories, as well as Schlage electromagnetic locks, Schlage AD Series hardwired locks, Schlage electrified mechanical locks and other brands and series.

Electronic power transfers (EPT) provide a wiring path from the door to the frame, allowing products on or around the door to receive power. Allegion offers two models to meet the needs of any opening, with either two-wire or ten-wire harnesses, and both can be orde red with quick connect fittings.

Features

  • Can be used with an angle plate, 154 stabilizer and MT54 storage kit
  • Steel mullions are available in finishes SP28 and SP313
  • Aluminum mullions are available in finishes US4, US10, US28, 313 and 315

Specifications:

Finish US28 ALUMINUM PAINTED
Product Type MULLION
Sales Category MULLION
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Data Sheets

PRODUCT CATALOG

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.