ERICO | 4BRT20
Threaded Bridle Ring, 1-1/4" Diameter, 50 Lb Static Load, 1/4" Metal Screw, Steel, Electrogalvanized

MFR PART #  4BRT20
PART #  139593
Minimum 1 EACH
In Stock

Features

  • Bridle Rings Not Recommended for High Performance Cables
  • Combine Bridle Rings with Other Caddy Fasteners to Support Cables from Flange, Purlin, Drop Wire, T-Grid

Specification Description

Material: Steel
Finish: Electro Zinc Plated
Diameter ("): 1 1/4"
Screw Diameter ("): 1/4"
Screw Length ("): 1/2"
Screw Type: Metal
Static Load (lb): 50 lb
3:1

Tech Info

UL (Canada and US)

Specifications:

Type BRIDLE RINGS
UNSPSC Code 31162606

Spec Sheet

Spec Sheet