ERICO | 4BRT64
Threaded Bridle Rings

MFR PART #  4BRT64
PART #  169091
Minimum 1 EACH
In Stock

Features

  • Bridle Rings not recommended for high performance cables. See CADDY CABLECAT series.

Specification Description

Material: Steel
Finish: Electro Zinc Plated
Diameter ("): 4"
Screw Diameter ("): 1/4"
Screw Length ("): 1/2"
Screw Type: Metal
Static Load (lb): 50 lb
3:1

Specifications:

Type BRIDLE RINGS
UNSPSC Code 31162606