SHAWFLEX INC | 4C010M103000000
600V CSA Type TC Control Tray Cable 30C 10AWG 7W Bare Copper, FR XLPE (RW90) Insulation FR PVC Jacket Suitable for use in 90C Wet/105C DRY, Sun Res, -40C, FT4, Direct Burial TC rated for Class I Zone 2 (Div 2) & Class II Div 2 Hazardous Locations

MFR PART #  4C010M103000000
PART #  2TF-1030
Minimum 1 FEET
Call for Availability

Applications

Used to convey power. Cable can be installed in conduit and other raceways, including ventilated, non-ventilated and ladder type cable trays, direct earth burial, and for exposed or concealed wiring in wet, damp or dry locations in -40C (-40F) environme

Features

  • Robust and durable
  • Meets -40C Cold Impact, -40C Cold Bend
  • 90C Wet/Dry, Sun Res
  • Rated for direct burial
  • Sunlight resistant
  • IEEE 1202/FT4 Flame Rated
  • Suitable for hazardous locations - Class I Zone 2 (Div 2) & Class II Div 2 Hazardous Locations

Tech Info

CSA C22.2 #230, Tray Cables CSA C22.2 #38, Thermoset Insulated Wires and Cables

Specifications:

Armor NO
Composite NO
Conductor Count 30 CONDUCTOR
Conductor Material BARE COPPER
Conductor Size 10 AWG
Conductor Type STRANDED
Earth/Ground Wires YES
Insulation Material XLP-CROSS LINKED POLYETHYLENE
Jacket Material PVC-POLYVINYL CHLORIDE
Number of Ground Wires 1 WIRE
Product Type TRAY CABLE
Screen/Shield UNSHIELDED
Voltage Range 600V
UNSPSC Code 26121603

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.