MUXLAB INC | 500026
BALUN MONOPRO XLR, XLR3-F PLUG TO SCREW TERMINAL

MFR PART #  500026
PART #  306928
Minimum 1 EACH
Call for Availability

Description

The MonoPro XLR (500025, 500026) allows a standard AES analog or digital audio channel to be connected via Category 5 unshielded twisted pair cable (UTP) in the professional audio environment. The product features rugged cable strain relief and comes with locking XLR3 connectors for added cabling versatility. The 500025 and 500026 feature XLR3 plug and XLR3 receptacle respectively.

Features

  • Cost efficient cabling via UTP
  • Rugged cable strain relief
  • Line analog audio up to 5,000 ft (1.5km) via Cat 5
  • Digital audio up to 1,400 ft (426m) via Cat5
  • Wires terminate inside product
  • Locking XLR3 connector
  • Optional wire terminal for ground/shield

Specifications:

UNSPSC Code 39121020

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.