MUXLAB INC | 500070
VGA HUB, 4 PORT USB EXTENDER KIT

MFR PART #  500070
PART #  394270
Minimum 1 EACH
Call for Availability

Description

The VideoEase USB 4-Port Extender Kit allows up to four (4) USB 1.1 full speed) and low speed devices to be connected to a USB host via Cat5E/6 cable. The USB Extender supports up to 150 ft (46m) in a point-to-point connection. The kit come with one (1) host side adapter, one (1) device side transceiver and one (1) power supply for devices requiriing 500 mA. The USB Extender Receiver may be installed in MuxLab rack, wall and surface mount accessories for neater installation. Applications include; Multimedia, residential audio-video, webcam surveillance, keyboard/mouse, I/O device, printers, scanners, hard drives, flash drives and mp3 players, credit card readers, signature pads.

Features

  • Supports USB 1.1 (low and full speed)
  • Four (4) port capacity
  • Up to 150 ft (46m) via Cat5E/6
  • Bus powered
  • Plug and play
  • External PSU for 500mA requirements
  • US, UK and Euro blades

Spec Sheet

Spec Sheet