
Description
The VideoEase Active CCTV Transmitter Balun (500100, 500101) provides enhanced distance performance for a single CCTV video channel via Cat5 unshielded twisted pair (UTP) cable. The balun is installed at the CCTV camera and is powered by the camera pow er supply. There are two (2) models; 500100 for 12V DC cameras and 500101 for 24V AC cameras. Maximum distance supported ranges from 0 to 3,000 ft via Cat5 UTP when connected to passive CCTV baluns at the receiver. Active CCTV Transmitter Balun feature s ground loop isolation and manual gain compensation adjustment based on cable length. Applications; Video enhancement for color, sharpness and brightness. Ground loop sensitive installations. Marginal cabling installations.
Must be a reseller to purchase this product
Features
- Low power consumption
- Derives power from camera power supply
- Ground loop isolation
- Gain compensation switch for 500 to 3,000 ft
- Fits inside CCTV dome cameras and back boxes.
- Works with other MuxLab CCTV baluns
- Cable strain relief
- *Shorter distances may be achieved when used with DVRs.
Specifications:
Audio Support | NO |
---|---|
PTZ Control | NO |
Capacity | 1 CHANNEL |
Form Factor | BOX |
Type | TRANSMITTER |
UNSPSC Code | 46171600 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.