MUXLAB INC | 500306
SHIELDED CATV BALUN

MFR PART #  500306
PART #  450005
Minimum 1 EACH
Call for Availability

Description

The Shielded CATV Balun (500306) allows RG6 coaxial cable to be replaced by Cat 5e/6/7 STP or UTP cable in the terrestrial RF environment. Used in pairs, the Shielded CATV Balun allows broadband CATV equipment to be integrated into a structured cabling system thereby allowing CATV equipment to be moved or added to any convenient modular wall outlet. When used with shielded twisted pair cable, the connection supports greater RF ampliflication and therefore greater distance with less EMI/RFI egress versus the CATV Balun II (500302). The Shielded CATV Balun also works in conjunction with MuxLabs CATV Hub (500300/303) for a total cabling solution.

Features

  • Bandwidth up to 900 MHz including Internet, digital cable
  • Supports Cat5e/6/7 STP and UTP
  • Fits side-by-side on most RF splitters
  • Lower EMI /RFI egress when STP is used
  • Cast aluminum enclosure for maximum EMI/RFI shielding
  • Low insertion loss

Specifications:

UNSPSC Code 26121600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.