TEMPO COMMUNICATIONS | 501 | 783310086628
Cable Locator Tacker II (501)

MFR PART #  501  | 783310086628
PART #  105450
Minimum 1 Each
In Stock

Description

Automatic Shut Off : 90 MINT Transmitter And Receiver; Battery Life : Transmitter - 30 HR Nominal; Receiver - 10 HR Nominal; Construction : Transmitter/Receiver-PowderCoated Aluminum; Case-V ACuum Formed Polyethylene; Dimensions : 33.50 IN X 8.250 IN X 3.750 IN; Power Requirement : Transmitter - (8) AA batteries; Receiver - (1) 9V battery; Replacement Part : 501T Transmitter, 501R Receiver, IC1 Inductive Clamp, CS16 Transmitter Cord Set, 500CA Case with Antenna; Transmitter Frequency : 447.5 K Hz; T ransmitter Power : 40 Vp-p (140 MILW) Maximum; Voltage Protection : 240V AC/500 V DC; Weight : 6.700 LB

Features

  • Traces the path and determines the depth of wires and metallic pipes on active or dead systems without having to deactivate the system
  • Lightweight receiver provides audible and visual indications of signal strength
  • Transmitter output and receiver sensitivity are fully adjustable for maximum accuracy
  • Transmitter offers three methods of connection: direct, inductive coupler and inductive antenna
  • Includes transmitter assembly, receiver assembly, inductive coupler (clamp), built-in inductive antenna, two 8’ (2.4m) test leads with heavy-dutyalligator clips and durable polyethylene case
  • High frequency transmitterprovides range up to 4,000’ (1,219 m) and depths up to 7’ (2 m)
  • Receiver is 32 IN long (813 mm)
  • Battery operated (eight AAand one 9V battery is included)
  • Molded carrying case included10~ 1-year limited warranty

Specifications:

Type CABLE FAULT LOCATORS
UNSPSC Code 41113600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.