CHATSWORTH PRODUCTS (CPI) | 50120-703
Quadra Rack; 19"W x 7’H x 29"D; Black; 45 RMU; No. of Posts - 4; Top Angle

MFR PART #  50120-703
PART #  249553
Minimum 1 Each
In Stock

Description

Cost-effective solution for supporting rack-mount network equipment. The QuadraRack 4-Post Frame offers the strength and stability of a cabinet in an open mounting system, providing easy access for simplified installation and cabling along with unrestr icted air flow for improved cooling and heat dissipation.

Features

  • Stability and strength of an enclosure in a open mounting system
  • Provides easy access to equipment and cabling
  • Quick assembly with one-piece top and bottom pan sets
  • Easy to bay together to create multi-frame configurations
  • Use with any CPI cabling section to manage cables
  • Equipment mounting locations are marked and numbered on the mounting channel
  • Threaded mounting holes speed installation of rack-mount equipment and shelving
  • Support large equipment on heavy-duty four-post fixed and sliding shelves

Specifications:

Color BLACK
Height GREATER THAN 6’ TO 7’
Material ALUMINUM/STEEL MIX
Mounting Width 19"
Rack Units 45U
Seismic Rating NO
Type FOUR-POST
UNSPSC Code 24102001

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.