C2G | 50633 | 2101-50633-025
HDMI Cable, Select, In-Wall, High Speed, Male to Male, 3.4 Gbps, 28 AWG Copper, CL2 Rated, 25’ Length, PVC Black Jacket, With Ethernet

MFR PART #  50633  | 2101-50633-025
PART #  677226
Minimum 1 EACH
In Stock

Features

  • High Speed HDMI Cable
  • Supports HDMI Features Including 4K Resolution and 3D Video
  • Gold Plated Connector
  • Fully Compatible with HDMI Stacking for Network Switch
  • 3D Video, Deep Color and X.V Color
  • Dolby True HD, DTS-HD Master Audio and up to 32 Au Channel for a Multi-Dimensional Immersive Audio Experience
  • Up to 1536 Khz Audio Sample Frequency for the Highest Audio Fidelity
  • Simultaneous Delivery of Dual Video Streams to Multiple Users on the Same Screen
  • Simultaneous Delivery of Multi-Stream udio to Multiple User
  • Support for the Wide Angle Theatrical 21:9 Video Aspect Ratio
  • Dynamic Synchronization of Video and Audio Stream
  • CEC Extensions for Control of Consumer Electronics Devices Through a Single Control Point
  • Lifetime Warranty

Specifications:

UNSPSC Code 52161500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.