SUPERIOR ESSEX | 51-240-E1
Category 5e CMR/CMX Outdoor Sunlight Resistant

MFR PART #  51-240-E1
PART #  CMR-00424SUP-C5EU-02
Minimum 1 Feet
In Stock

Description

The Superior Essex Category 5e CMR/CMX Outdoor Sunlight Resistant cable is specifically designed for extreme sunlight and temperature applications. The level of UV-blocking compounds is the same as in traditional Outside Plant (OSP) cable products with the black color preventing damage from long-term UV sunlight exposure. Applications include Ethernet interconnect cable for Wi-Fi or retrofit cable installations that employ exterior runs having long-term outdoor exposure between two environmentally p rotected points. CMX Outdoor cables are designed to extend the run between the Network Interface Unit and the point of entry into the interior of a residence or a premise. Superior Essex CAT 5e CMR/CMX Outdoor Sunlight Resistant black premises cable ha s been tested and listed as UL 444 Sunlight Resistant compliant. This designation requires the cable to resist 720 hours of harsh UV and heat, which is more than twice the exposure time of the standard 300 hours required in the CMX Outdoor test. In add ition, the CMR listing allows the cable to be used in riser spaces per UL 1666, eliminating the need to transition to fire resistant cables.

Specifications:

Conductor Count 4 PAIRS
Conductor Material BARE COPPER
Conductor Size 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type SOLID CONDUCTOR
Fire Rating RISER
Insulation Material PO-POLYOLEFIN
Jacket Material PVC-POLYVINYL CHLORIDE
NEC Rating UL LISTED ART 800
Screen/Shield NO
UNSPSC Code 26121613

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.