GENERAL CABLE | 5133299E-17F
24-4P UTP-CMR Solid Bare Copper Category 5E PO/0H Blue Jacket Boxes 250 MHZ GenSpeed5000 17-FREE

MFR PART #  5133299E-17F
PART #  CM-00424BICCF-5U-06
Available in 1000 FEET increments
Minimum 1000 FEET
Call for Availability

Description

GenSpeed 5000 with 17 FREE(tm) Category 5e Cable, Standards-Compliant

Features

  • Features: And Benefits
  • No halogens
  • Less toxic
  • More environmentally friendly
  • Increased flexibility for easy installation
  • Engineered to provide stable and continuous performance
  • Performance guaranteed to 200 MHz
  • TRU-Mark print legend contains footage markings from 1000 to 0
  • Third-party verified for guaranteed performance
  • Made in U.S.A.
  • Applications:
  • IEEE 802.3: 1000 BASE-T (Gigabit Ethernet), 100 BASE-TX, 10 BASE-T
  • 52/155 Mp/s ATM
  • ANSI X3.263: 100 Mb/s
  • IEEE 802.3af DTE Power (PoE)
  • IEEE 802.3at for PoE Plus
  • Broadband and Baseband Analog Video

Specification Description

Conductors: 24 AWG solid bare annealed copper
Insulation: Non-Plenum: Polyolefin
Color Code: Pair 1: Blue-White/Blue; Pair 2: Orange-White/Orange; Pair 3: Green-White/Green; Pair 4: Brown-White/Brown
Jacket: Non-Plenum: Zero-Halogen Polyolefin

Tech Info

Standard Compliances
ANSI/TIA 568-C.2
ANSI/TIA 862 (Building Automation)
ISO/IEC 11801 Ed. 2.0 (Class D)
ICEA S-90-661 (Category 5e)
NEC/CEC Type CMR (UL 1666) for Non-Plenum
RoHS Compliant Directive 2002/95/EC
UL 444
IEC 60754-2

Specifications:

Category CATEGORY 5E
Fire Rating RISER
Conductor Size 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type SOLID
Conductor/Pair Count 4 PAIR
Jacket Color BLUE
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type DATA

Spec Sheet

Spec Sheet