KLEIN | 5139
Canvas Zipper Bag

MFR PART #  5139
PART #  006923
Minimum 1 EACH
Call for Availability

Description

For professionals looking for a lifetime of dependability in a 100% US sourced and manufactured product, this canvas zipper bag by Klein Tools is backed by our lifetime guarantee of quality and reliability. Featuring natural #10 canvas and a heavy duty zipper for increased durability.

Features

  • No. 10 canvas bag with strong zipper.
  • Convenient storage for pliers, wrenches and other tools.

Specification Description

Material: canvas
Weight (lbs.): 0.19
Length: 12-1/2" (318 mm)
Height: 7" (178 mm)

Specifications:

Type BAGS, BUCKETS & HOLDERS

Data Sheets

CATALOG PAGE