KLEIN | 5142
Canvas Utility Bag

MFR PART #  5142
PART #  007297
Minimum 1 EACH
Call for Availability

Description

For professionals who expect excellence, this utility bag from Klein Tools is proudly made in the USA, featuring a lifetime guarantee of quality and reliability.

Features

  • Heavy No. 8 canvas.
  • Top edge reinforced with 1/4" (6 mm) rope.
  • Metal snaps provided on loops for easy attachment to belts up to 3" wide (76 mm).
  • Ventilating eyelet in bottom.

Specification Description

Top Diameter: 8" x 3"
Belt Capacity: up to 3" (76 mm) wide
Belt Connection: loops
Length: 9"
Weight (lbs.): 0.60
Width: 10"

Specifications:

Type BAGS, BUCKETS & HOLDERS

Spec Sheet

Spec Sheet