3M | 5322 | 7000006042
Motor Lead Pigtail Splice Kit, 0.43 to 0.65" Insulation Outer Diameter, Includes (3) Pigtail Lug Covers, (3) Rolls Scotch Stress Control Tape 2200, (9) Mastic Sealing Strips

MFR PART #  5322  | 7000006042
PART #  901168
Minimum 1 Each
Call for Availability

Features

  • Shielded, Non-Shielded Cables
  • Fast and Simple Installation
  • No Torches or Heat Source Required
  • Thick Walls to Resist Puncture and Abrasion Damage
  • Easy Re-Entry
  • Designed for Splicing Motor Lead Cables to the Incoming Feeder Cables
  • Suitable for Useh 30000 Series Copper Compression Lugs or Other UL Listed Copper Lugs
  • Accommodates Wire Size of 2 to 1/0 AWG
  • Rated for 5/8 KV Applications
  • Withstands Temperatures of 194 Degrees F
  • RoHS 2011/65/EU Compliant
  • Made in the USA
  • 1 Kit/Case

Specifications:

Conductor Size 2 TO 1/0 AWG, 4 TO 1/0 AWG
Indoor/Outdoor OUTDOOR
Termination/Splice SPLICE
Voltage 5KV-8KV
UNSPSC Code 39121400

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.