HID GLOBAL CORPORATION | 5352AGN00
Proximity Card Reader, ProxPro, Lead-Free, 10 to 28.5 Volt DC, 155 mA, 5" Length x 5" Width x 1" Depth, Charcoal Gray, Without Keypad

MFR PART #  5352AGN00
PART #  367308
Minimum 1 EACH
In Stock

Description

Must be a reseller to purchase this product

Features

  • Lead-Free
  • Idea for Medium-Range Application
  • Read Range up to 8 Inch
  • Lifetime Warranty

Specifications:

Approx Dims. HWD-Inches 5" X 5" X 1"
Color BEIGE
Environmental WEATHERPROOF
Format UP TO 85-BIT
Frequency 125 KHZ
Mounting SURFACE MOUNT
Product Type ACCESS READER
Read Format PROXIMITY CARD - HID FORMAT
Sales Category ELECTRIC READERS AND KEYPAD

Spec Sheet

Spec Sheet

Data Sheets

COMPARISON GUIDE