HID GLOBAL CORPORATION | 5355AGK14
Proximity Card Reader, Versatile, 8" Read Range, 125 Kilohertz, 14 Configuration, 10 to 28.5 VDC, 5" Length x 5" Width x 1" Height, Polycarbonate, Charcoal Gray, With Keypad

MFR PART #  5355AGK14
PART #  367311
Minimum 1 EACH
In Stock

Description

Must be a reseller to purchase this product

Features

  • Affords High Reliability, Consistent Read Range Characteristics and Low Power Consumption in a Single, Easy-To-Install Package
  • Features Multicolor LED, Internal or Host Control of the LED and/or Beeper and a Beeper "Off" Switch for Silent Operation
  • Provides Wiegand Protocol Interface Compatibility with All Standard Access Control Systems
  • Offers an Optional, Fully Integrated Personal Identification Number Keypad for Heightened Security
  • Can Be Mounted to Glass (Using the Optional Glass Mounting Kit)

Tech Info

UL 294/UL (Canada and US), FCC (Canada), IC (Canada), CE (EU)

Specifications:

Approx Dims. HWD-Inches 5" X 5" X 1"
Product Type ACCESS READER
Read Format PROXIMITY CARD - HID FORMAT
Sales Category ELECTRIC READERS AND KEYPAD
Color GREY
Environmental WEATHERPROOF
Format UP TO 85-BIT
Frequency 125 KHZ
Mounting SURFACE MOUNT

Spec Sheet

Spec Sheet

Data Sheets

COMPARISON GUIDE