GREENLEE | 540-20P | 783310129196
Pro Installer Stix Kit - 20 ft.

MFR PART #  540-20P  | 783310129196
PART #  442004
Minimum 1 Each
In Stock

Features

  • Luminescent fiberglass rodsglow in the dark to make fishing voice, data and video wires easier in dark spaces, such as above ceilings, in walls, and below sub-floors
  • More flexible for fishing in walls through outlet box holes
  • Sturdy, steel-threaded connectors are interchangeable with Greenlee 1/4 IN (6.4 mm) Fish Stix
  • Clear, non-metalic storagetube keeps Glo Stix charged and ready to use
  • 200 lbs. (0.9 kN) maximum pulling strength
  • Optional Whisk Nose Tip isavailable for fishing over obstacles, and can be used to guide extended Glo Stix sidewaysabove ceilings by rotating. Can also be used to fish longerlengths by providing a tip that can be snagged from the opposite direction with another extended Fish or Glo Stix with a hook nose tip

Specification Description

Accessory: 10497 Hook Nose Tip, 10498 Bullet Nose Tip, 11426 Whisk Nose Tip
Diameter: 5/32 in. (4.000 mm)
Length: 6.000 ft. (1.800 M)
Minimum Bend Radius: 3-1/2 in. (89.000 mm)
Replacement Part: 11583 1/4 in. X 4 FT Fish StixSection, 11584 1/4 in. X FT Fish Stix Section, 12920 3/16 in. X 20 in. Glo Stix Section, 11585 3/16 in. x 3 FT Glo Stix Section, 11427 3/16 in. x 5 FT Glo Stix Section, 12922 5/32 INX 4 FT Glo Stix Section, 89803 5/32 in. X 6 FT
Section Length: (3) 1/4 in. X 4 FT Fish Stix Sec tions, (2) 3/16 in. X 2 FT Glo Stix Sections, (1) 5/32 in. X4 FT Glo Stix Section
Sections: 6
Sub Brand: Glo Stix
Tensile Strength: 200.000 lb. (0.900 KN) Maximum Pulling Strength
Weight: 0.400 lb. (0.200 KG)

Tech Info

both

Specifications:

Type CABLE PULLERS
UNSPSC Code 27113100

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.