SUPERIOR ESSEX | 55-B99-20
Copper Cable, 50 Pair, 26 AWG 1249 CMR Master

MFR PART #  55-B99-20
PART #  N-005026YAD-SE
Call for Availability

Description

The 1249C Series Central Office (CO) Cables are designed for use between switching and transmission equipment for distances up to 450 feet. With short twist lays, 1249C series offers superior crosstalk performance over standard telephone cable. It is manufactured with a dual foil shield for additional Electromagnetic Interference (EMI) reduction and is double jacketed for protection of the twisted pairs. The 1249C series meets or exceeds all applicable requirements of Telcordia GR-137 specifications.

Specifications:

Gauge 26
Number of Pairs 50 PAIRS
Shield YES

Spec Sheet

Spec Sheet