SUPERIOR ESSEX | 55-E99-47
Copper Cable, 850A CA 100 Pair, 26 AWG Master

MFR PART #  55-E99-47
PART #  CMR-10326SUP-SWB-09
Minimum 1 Feet
Call for Availability

Description

The 200A and 800A Series Central Office (CO) Cables are designed for indoor use in central offices or in premises telephone rooms, and are utilized between a distribution frame and digital switching/transmission equipment. This series offers 24 and 26 AWG tinned copper at 100 Ohm characteristic impedance levels. Used primarily in Canada, the color code and lay-up scheme has distinctively colored insulation in combination with single dots and double dots or dashes of colored ink. Each wire within a unit is readily distinguishable from all other wires within the same unit. Cables may contain pairs or a combination of pairs and singles. The pairs and singles are assembled together to form a core. Some cable sizes contain "spare pairs." The core is covered by a gray PVC jacket. The 200A and 800A series meet or exceed all applicable requirements of Telcordia GR-137.

Specifications:

Gauge 26
Number of Pairs 101-300 PAIRS
Shield NO
UNSPSC Code 26121600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.