AXIS COMMUNICATIONS | 5507-681 | T93C10
Network Video Camera Outdoor Housing, 24 Volt DC, 8 Ampere, 192 Watt, Terminal Block Connector, Polymer, White, NEMA 4X/IP66/IK10, -40 to 70 Deg C

MFR PART #  5507-681  | T93C10
PART #  884333
Minimum 1 Each
Call for Availability

Description

Outdoor camera housing for Axis cameras with EF lenses (e.g.: AXIS Q1659). Made of IK10 impact resistant thermoplastic with dual-layer UV protection. IP66, NEMA 4X rated and UL listed. Temperature range -40C to -50C (-40F to 122F). Powered by 24 VDC (p ower supply not included). Heavy duty wall mount included. Fits all lenses except 70-200mm.

Must be a reseller to purchase this product.

Features

  • Active Cooling and Heating
  • Protection Against Impact, Water, Dust, UV and Corrosion
  • Included Wall Mount
  • Optimized for Network Cameras Using EF/EF-S Lenses
  • Optional Pole Mounting Accessory

Specifications:

Environment Type OUTDOOR
Mounting Type WALL
Type HOUSING
Voltage/Current Type 24 VDC
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.