COMMSCOPE | 553454-1
Undercarpet Cabling; Product Category: Power Components Product Classification: Accessories - Cable Accessory Accessory Type: Splice Connector Power Configuration

MFR PART #  553454-1
PART #  098443
Minimum 1 EACH
In Stock

Features

  • Splices Allow Two Sections of Undercarpet Power Cable to be Joined to Extend Lengths of Undercarpet Power Cable

Specification Description

Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Mechanical Attachment.Configuration: Power
Environmental.Operating Temperature (C [F]): 60 [140]
Industry Standards.Agency/Standard: UL
Product Type Features.Product Type: Accessory
Product Type Features.UL File Number: E73213
Product Type Features.Accessory Type: Splice Connector
Packaging Features.Packaging Quantity: 15
Other.Comment: One splice connector required for each conductor
Other.Industry: Enterprise Network Solutions
Product Type Features.Product Category: Power Components
Product Type Features.Product Classification: Accessories - Cable
Electrical Characteristics.Current Rating (A): 20

Specifications:

Type CONNECTORS
UNSPSC Code 31162810

Spec Sheet

Spec Sheet

Data Sheets

MANUAL
TECHNICAL DRAWING