COMMSCOPE SYSTIMAX SOLUTIONS | 554186-1
DCR Kit For Use With 5-Conductor Undercarpet Power Cable, Single Duplex Receptacle, 1.39in (35.3mm) Height, Black

MFR PART #  554186-1
PART #  259918
Available in 1 EACH increments
Minimum 1 EACH
Usually ships between 14 and 28 business days

Specification Description

Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Product Type Features.Color: Black
Mechanical Attachment.Configuration: Power, Single Duplex
Environmental.Operating Temperature (C [F]): 60 [140]
Industry Standards.Agency/Standard: UL 498
Product Type Features.Product Type: Floor Fitting Kit
Product Type Features.UL File Number: E73213
Other.Comment: Use with DCR Adapter: black, red, or blue
Dimensions.Height (mm [in]): 35.30 [1.390]
Other.Industry: Enterprise Network Solutions
Product Type Features.Product Category: Power Outlets
Body Features.Mount Type: Floor
Product Type Features.Product Classification: Fittings - Floor
Product Type Features.Kit Type: Direct Connecting Receptacle
Body Features.Width (mm [in]): 205.70 [8.100]
Electrical Characteristics.Current Rating (A): 20
Product Type Features.Insulation Material: Nylon
Body Features.Ground Type: Standard
Product Type Features.Number of Conductors: 5

Specifications:

Type COPPER - OTHER
UNSPSC Code 39121402

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL
TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.