COMMSCOPE | 554805-1
Transition Box, Flush Wall Mounting

MFR PART #  554805-1
PART #  106606
Minimum 1 EACH
In Stock

Features

  • Holds Transition Block Used to Transition Round Cable to Undercarpet Power Cable
  • Power Transition Block Must be Ordered Separately
  • Transition Boxes and Covers Can be Ordered Separately or as a Kit
  • Transition Boxes May be Used with Communications Transtion Blocks

Specification Description

Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Mechanical Attachment.Configuration: Data, Power
Industry Standards.Agency/Standard: UL 514A
Product Type Features.Product Type: Wall Box
Product Type Features.UL File Number: E73213
Other.Comment: Order transition block separately
Order Cover Separately.
Other.Industry: Enterprise Network Solutions
Product Type Features.Product Category: Communication Transition, Power Transition
Body Features.Mount Type: Flush
Product Type Features.Product Classification: Fittings - Wall

Spec Sheet

Spec Sheet

Data Sheets

MANUAL
TECHNICAL DRAWING