COMMSCOPE | 555050-1
1-Port Mod Coupler 6W6P Cat3 Inline Keystone Black

MFR PART #  555050-1
PART #  123075
Minimum 1 EACH
In Stock

Specification Description

Product Type Features.Keyed: No
Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Body Features.Number of Positions: 6
Housing Features.Housing Color: Black
Operation/Application.Application Use: Wire-to-Panel
Electrical Characteristics.Shielded: No
Product Type Features.Performance Category: Cat 3
Product Type Features.Wiring Pattern: One-to-one
Contact Features.Contact Base Material: Phosphor Bronze
Contact Features.Contact Plating, Mating Area, Material: Gold
Mechanical Attachment.Mount Cutout Dimensions (mm [in]): 14.86 x 19.3 [.585 x .760]
Product Type Features.Coupler Type: MJ/MJ

Specifications:

Type COUPLERS

Spec Sheet

Spec Sheet

Data Sheets

MANUAL
TECHNICAL DRAWING