HELLERMANNTYTON | 556-00239
Thermal Transfer Printer, Black, 1/Pkg

MFR PART #  556-00239
PART #  502998
Minimum 1 EACH
Usually ships between 3 and 7 business days

Description

HellermannTyton’s TT230SM thermal transfer printer is the next generation of printer available for small to medium volume users looking for an easy to use and functional thermal transfer printer.
The TT230SM prints on a wide variety of materials including all of HellermannTyton labels and ShrinkTrak. The TT230SM is also Ethernet network ready, which gives the user options on placing the unit away from the host computer. The TT230SM comes with a Label Holder (Caddy) for loading large reels behind the printer for easy dispensing and printing. There is also an optional carrying case that can be used to safely transport the printer to remote job sites.

Features

  • 300dpi thermal transfer print head
  • Print speed up to 3" (76.2 mm) per second
  • 2mb flash / 8mb SDRAM
  • Easy set up and loading without adjustments
  • Label holder included with purchase
  • Adjustable gap sensor
  • Low calibration waste
  • No complicated settingsÔweight / minimal foot print
  • Approvals: CE, FCC, Class A, cULus, UL, GS,
  • TUV-GS, LCC, C-Tick, BSMI, RoHS

Specifications:

Type PRINTERS

Spec Sheet

Spec Sheet