HELLERMANNTYTON | 556-00460
Thermal Transfer Printer, 600 DPI, Gray

MFR PART #  556-00460
PART #  915874
Minimum 1 Each
Call for Availability

Description

HellermannTyton’s TTM460 thermal transfer printer is designed for medium to high volume users of thermal transfer labels and ShrinkTrak. Its user-friendly design features a streamlined menu for simple navigation, while its built in caddy allows even th e largest label rolls to fit inside the printer. The optional cutter can cut through the thickest material. The 600 dpi print head provides the highest quality printing. The TTM460 is designed to handle all sizes of HellermannTyton’s ShrinkTrak markers , and the TTM460 can print on even the smallest labels.

Features

  • 600 dpi print head for high resolution printing.
  • Ethernet ready for easy network connectivity.
  • Print speeds up to 7.87 / second for fast label production.
  • Adjustable gap sensor so that the printer can detect a wide variety of label types.
  • Floating prt head to automatically adjust to varying media thickness such as printable heat shrink tubing.
  • Optional cutter faceplate for automatic cutting and kitting of printed labels.
  • Wireless network ready for full production control.
  • Printer status screen fo easy reference of network status, date, time, print head temperature and ribbon usage.

Specifications:

Type IDENTIFICATION TAG
UNSPSC Code 55120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.