COMMSCOPE | 557429-1
16-Port Blank Mod Patch Panel 110Connect Jacks Not Included Black

MFR PART #  557429-1
PART #  141004
Minimum 1 EACH
In Stock

Specification Description

Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Product Type Features.Product Type: Patch Panel
Configuration Features.Rack Units: 1
Electrical Characteristics.Shielded: No
Dimensions.Height (mm [in]): 44.45 [1.750]
Product Type Features.Integrated Management: No
Configuration Features.Front Connector Interface: RJ21
Product Type Features.Footprint: Flat
Conditions for Usage.AMPTRAC Enabled: No
Product Type Features.Number of Ports: 16
Other.Industry: Enterprise Network Solutions
Body Features.Mount Style: 19" Rack
Product Type Features.Product Category: 110Connect Patch Panel
Configuration Features.Connectivity Included: No
Body Features.Rack Mounted: Yes
Product Type Features.Industry Application: NETCONNECT

Specifications:

Number of Ports 16
Rack Units 1
Termination 110

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING