COMMSCOPE | 558267-1
Bracket Hinged Wall 3.50" High With Multiple Mounting Holes Cable Tie Lances

MFR PART #  558267-1
PART #  156899
Minimum 1 EACH
In Stock

Description

These hinged wall brackets (for 19 in. panels) can be installed with hinge on either side for easier access. Material: black, anodized aluminum, made of thicker stock to minimize flexing.

Specification Description

Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Product Type Features.Product Type: Accessory
Product Type Features.Accessory Type: Hinged Wall Bracket
Other.Comment: Hold 19" Panels, 6" deep, Hinges can be installed on either side of bracket
Configuration Features.Rack Units: 2
Product Type Features.Integrated Management: No
Configuration Features.Front Connector Interface: RJ21
Other.Industry: Enterprise Network Solutions
Product Type Features.Product Category: Patch Panel Accessory
Configuration Features.Connectivity Included: No
Product Type Features.Industry Application: NETCONNECT
Body Features.Accepts: ACO Inserts

Specifications:

Cable Management Type ACCESSORIES
Color BLACK
Type CABLE MANAGEMENT

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING