COMMSCOPE | 558842-1
100 Pr Block 110 With Legs For Amp 110 Connect Xc System

MFR PART #  558842-1
PART #  169077
Minimum 1 Each
In Stock

Description

These wiring blocks are molded plastic blocks consisting of horizontal index strips for positioning cables for termination. Each strip accepts up to 25 pairs and is marked at 5-pair intervals. Blocks can be terminated using a 110 termination tool. Thes e blocks support applications for voice and high-speed data and exceed specifications. Category 6 blocks feature unique shielded crosstalk barrier and isolated pair engineering creating superior performance. Category 6 cross-connects are for use with C ategory 6 connecting blocks only; Category 5e connecting blocks are not compatible and may cause damage to Category 6 wiring blocks.

Specification Description

Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Packaging Features.Packaging Method: Box
Housing Features.Housing Color: Ivory
Product Type Features.Product Type: Wiring Block
Packaging Features.Packaging Quantity: 1
Other.Comment: With Legs
Other.Industry: Enterprise Network Solutions
Product Type Features.Industry Application: NETCONNECT
Product Type Features.Series: 110Connect
Body Features.Mount Type: Wall/Backboard
Product Type Features.Performance Category: Cat 5e
Housing Features.Housing Material: Polycarbonate GF
Product Type Features.Termination Style: 110 Style Punch-Down
Contact Features.Class: 1 & 2
Product Type Features.Barrel Type: Closed Barrel
Product Type Features.Stud Diameter (mm [in]): 6.73 [0.265]
Product Type Features.Heavy Duty: No
Industry Standards.Government/Industry Part Number: M7928/1-66
Product Type Features.Terminal Shape: Ring Tongue
Product Type Features.Insulation: Yes
Product Type Features.Body Style: PIDG
Product Type Features.Insulation Material: Nylon
Product Type Features.Stud Size: 1/4 [M6]
Body Features.Tongue Material Thickness (mm [in]): 1.02 [0.040]
Mechanical Attachment.Number of Pairs: 100

Specifications:

Category CATEGORY 5E
Color IVORY
Number of Pairs 100
Termination 110
UNSPSC Code 43223309

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL
TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.