SOUTHWIRE COMPANY | 56968001
TelcoFlex III Central Office Power Cable, 10 AWG, Single Conductor, Class B Strand with Braid, LSZH, 600 Volts, Blue

MFR PART #  56968001
PART #  3BAL-1001-06
Minimum 75 Feet
In Stock

Description

Southwire’s TelcoFlex lll cable is single conductor with a class B stranded tinned copper conforming to ASTM B-33 and Underwriters’ laboratories requirements. An opaque mylar tape shall be applied over the conductor to facilitate stripping. Insulation is 90C rated low smoke, non-halogen, TelcoHyde(TM) 5221 conforming to Underwriters’ Laboratories standard 44 and Telcordia Specification GR-347-CORE, also UL and CSA 105C AWM rated. The insulation has a limiting oxygen index of 35%.

Features

  • UL Listed RHH/LS
  • FT4- Flame Test
  • VW-1
  • ASTM B-33
  • Physical and Electrical tests in accordance with UL standard 44 requirements
  • CSA AWM I B 105ºC
  • IEC 60674 and 60332

Specification Description

UL Listed RHH/LS
FT4- Flame Test
VW-1
ASTM B-33
Physical and Electrical tests in accordance with UL standard 44 requirements
CSA AWM I B 105ºC

Specifications:

Armor NO
Composite NO
Conductor Count 1 CONDUCTOR
Conductor Material TINNED OR COATED COPPER
Conductor Size 10 AWG
Conductor Type STRANDED
Earth/Ground Wires NO
Jacket Material COTTON BRAID
Product Type TELCO POWER
Screen/Shield UNSHIELDED
Voltage Range 600V
UNSPSC Code 26121629

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.