SOUTHWIRE COMPANY | 56981701
TelcoFlex II Central Office Power Cable, 4 AWG, Single Conductor, Class 1 Flexible Strand Without Braid, LSZH, 600 Volts, Black

MFR PART #  56981701
PART #  3BALU-0401-02
Minimum 50 FEET
In Stock

Description

Southwire’s TelcoFlex II Cable is single conductor with a class I (modified) bunched (8 and 6 AWG) and rope-bunched (4 AWG and larger) stranded tinned copper conforming to ASTM B-33 and Underwriter’s Laboratories requirements. An opaque mylar tape sh all be applied over the conductor to facilitate stripping. Insulation is 90C rated low smoke, non-halogen, TelcoHyde(TM) 5221 conforming to Underwriter’s Laboratories Standard 44 and Telcordia Specification GR-347-CORE, also UL and CSA 105C AWM rated . The insulation has a limiting oxygen index of 35%.

Features

  • UL Listed As: Central Office Power Cable
  • UL Listed Standard 44: Thermoset Insulated Type RHH/ST1
  • FT-4 Flame Test
  • VW-1
  • ASTM B-33 and B172 for Flexible Strand
  • Physical and Electrical tests in accordance with UL Standard 44 Requirements
  • CSA AWM I B 10GR - 347 - Core Compliant by Telcordia
  • Meets the Requirements of WP93811 for Cold Flow (Creep) and Cut Through
  • Non-Halogen
  • Low Smoke - LS
  • IEC 60674 and 60332

Specification Description

UL Listed As: Central Office Power Cable
UL Listed Standard 44: Thermoset Insulated Type RHH/ST1
FT-4 Flame Test
VW-1
ASTM B-33 and B172 for Flexible Strand
Physical and Electrical tests in accordance with UL Standard 44 Requirements
CSA AWM I B 105C
GR - 347 - Core Compliant by Telcordia
Meets the Requirements of WP93811 for Cold Flow (Creep) and Cut Through
Non-Halogen
Low Smoke - LS

Specifications:

Armor NO
Composite NO
Conductor Count 1 CONDUCTOR
Conductor Material TINNED OR COATED COPPER
Conductor Size 4 AWG
Conductor Type STRANDED
Earth/Ground Wires NO
Jacket Material UNJACKETED/NON-SHEATHED
Screen/Shield UNSHIELDED
Voltage Range 600V
UNSPSC Code 26121629

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.