COMMSCOPE | 569875-8
Modular Plugs and Accessories; Accessory Accessory Type: Boot Boot Type: Snagless Boot Color: White Packaging Method: Carton

MFR PART #  569875-8
PART #  518479
Minimum 1 EACH
In Stock

Specification Description

Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Packaging Features.Packaging Method: Carton
Product Type Features.Product Type: Accessory
Product Type Features.Accessory Type: Boot
Termination Features.Boot Color: White
Body Features.Boot Type: Snagless
Body Features.Qty./Carton: 1000

Specifications:

Type MOD PLUG

Spec Sheet

Spec Sheet

Data Sheets

MANUAL
TECHNICAL DRAWING