KLEIN | 5704XL
PowerLine(TM) Padded Tool Belt (X-Large)

MFR PART #  5704XL
PART #  320467
Minimum 1 EACH
Call for Availability

Description

For professionals who expect excellence, this extra large padded tool belt from Klein Tools proudly features a lifetime guarantee of quality and reliability.

Features

  • 5" cushioned pad for stability and comfort.
  • Tapered front for comfort while bending.
  • Heavy-duty 2" wide nylon web belt with rugged metal buckle.

Specification Description

Size: 40" - 44"
Weight (lbs.): 1.05
Width: 2"

Specifications:

Type TOOL BELTS

Spec Sheet

Spec Sheet