VERTIV | 582136600
NetSure(TM) 211 DC Power System With Rectifiers

MFR PART #  582136600
PART #  521388
Minimum 1 Each
Call for Availability

Description

The NetSure(TM) 211 DC Power Solution is a flexible system capable of providing DC power through the use of 500W or 1000W rectifiers and a variety of output distribution options. The system is available in an integrated distribution configuration. The NetSure(TM) 211 is available in both 19" and 23" 1RU & 2RU rack-mount configurations, suited for up to 6kW power requirements in the most harsh environments. The system is supported by a single SCU+ or ACU+ controller (ACU+ for 2RU systems only) that provides all control and operational conditions, as well as historical site data and external signal conditioning and monitoring. Each rectifier shelf includes a slot for the controller and space for the rectifiers. Distribution is provided by breakers or fuses located in the power shelf.

Features

  • Supports Ethernet, SNMP, and RS485 communication interfaces - enables remote control and monitoring
  • NetSure(TM) rectifiers are designed to operate from -40C to +75C, providing 600W output at 65C - suitable for harsh environmental conditions
  • Extremely wide AC voltage range window - 85 V AC to 300 V AC
  • Several distribution configuration options - battery disconnect breakers, load breakers, and GMT fuses up to 15A to meet application needs
  • NEBS Level 3 compliant and UL Listed - to meet industry standards
  • Monitoring and battery test and charge functions - advanced battery management features and AC service monitoring
  • Configuration file capability - minimizes installation time and allows planned network conformity

Specifications:

UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.