AXIS COMMUNICATIONS | 5900-321 | T98A19-VE
T98A19-VE Outdoor-ready Surveillance Cabinet

MFR PART #  5900-321  | T98A19-VE
PART #  532687
Minimum 1 Each
Call for Availability

Description

IP66, IK10 and NEMA 4X rated outdoor-ready surveillance cabinet. Protects accessory devices such as power supply, media converter, midspan and fuse from tough weather and vandalism. The camera is mounted on the door of the cabinet. Mounting bracket for wall, DIN-rail, device mounting bracket and Electrical safety cover is included. Compatible products: AXIS P5414-E/15-E.

Must be a reseller to purchase this product

Features

  • Vandal-resistant and impact-resistant polycarbonate and stainless steel
  • Secure and sleek solution for housing accessories
  • Light weight and easy to install
  • Compatible with P54 series
  • Camera mount on the door of the cabinet
  • Temperature specifications from -40C to +75C (-40F to 167F)
  • IP66-, NEMA-rated
  • IK10-rated

Specifications:

Mounting Type WALL
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.