HELLERMANNTYTON | 596-00377
Pre-Printed Signal Word Label, Danger, Blank Yellow Triangle, 2.75" X 5.50", Vinyl, Red, 250/RL

MFR PART #  596-00377
PART #  501453
Minimum 1 Roll
In Stock

Description

Pre-Printed Signal word labels come pre-printed with the NOTICE, CAUTION, DANGER and SAFETY headers in blue, yellow, red and green as defined by ANSI Z535. The variable body text and be printed using Tagprint Pro labeling software and the HellermannTyt on line of thermal transfer printers or any standard thermal transfer printer.

Features

  • Pre-Printed Signal Word labels come with the header pre-printed in colors so that only one color of ribbon is needed to complete the message panel
  • Labels are pre-made to the most recent ANSI standards so that code compiance is assured
  • Pre-Printed Signal Panel labels can be printed using standard thermal transfer printers to reduce labor, eliminate minimum orders and allow the user to create labels on demand when needed

Specifications:

Type LABELS
UNSPSC Code 31162900

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.