HELLERMANNTYTON | 596-00419
Insert for 596-00192, 1.92" X .59", Plastic, White, 180/pkg

MFR PART #  596-00419
PART #  702366
Minimum 1 Pack
Call for Availability

Description

Plastic Nameplate labels are less costly than plastic or metal engraved plates, saving material costs. Plastic Nameplate labels are made of a UL94VO rated polycarbonate that can be mounted mechanically or using an adhesive backing. HellermannTyton ther mal transfer or laser labels can be printed and applied to the inserts and covered with a clear plastic cover to protect printed text.

Features

  • The legend base inserts are made of high performance polycarbonate.
  • The inserts can be marked with a standard label or if a plotter is available, can be printed with ink jet or laser etching.
  • The inserts snap easily into the plastic legend bases for a high contrast and permanent identifier.

Specification Description

Color: White
Material: Polycarbonate (PC)
Operating Temperature: -22F to +266F (-30C to +130C)

Specifications:

Type LABELS
UNSPSC Code 55120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.