HELLERMANNTYTON | 596-00847
Solar Label, WARNING INVERTER OUTPUT OVERCURRENT DEVICE, 2.0" x 1.25", VL, Red, 50/roll

MFR PART #  596-00847
PART #  702425
Minimum 1 Roll
Call for Availability

Description

HellermannTyton pre-printed Solar Installation labels are designed to meet the requirements of the 2014 National Electrical Code (NEC 2014) and the 2012 International Fire Code (IFC 2012) as well as being acceptable to the Authority Having Jurisdiction (AHJ). Labels are made with durable UV stable materials and adhesives that are designed to stick to both baked enamel and powder coat surfaces. Where applicable, labels are made using reflective materials for first responder safety. Some pre-printed l abels are printable using a thermal transfer printer when variable voltage or series data must be printed and displayed.

Features

  • Made with UV stable inks and materials for durability and weather resistance.
  • The labels are supplied with aggressive adhesive to ensure long life.
  • Solar Installation labels meet NEC & IFC standards for printed text, character height, color and outdoor UV stability to pass inspections.

Specification Description

Color: Red
Material: Vinyl
Operating Temperature: -40F to +174F (-40C to +79C)

Specifications:

Cable Tie Diameter 2"
Label Types VINYL
Type LABELS
UNSPSC Code 55121704

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.