HELLERMANNTYTON | 596-00919
Metal Solar Placard, Hand Writable, 2017 Code, PV AC DISCONNECT..., 3.75" x 1.0", AL, Black

MFR PART #  596-00919
PART #  916021
Minimum 1 Pack
Call for Availability

Description

Metal Solar Placards offer maximum durability for labeling photovoltaic equipment and components. A special printing process fuses UV stable inks to the placards for long-lasting results, tested to last up to 25 years-even in direct sunlight. Metal Sol ar Placards are designed to meet or exceed National Electrical Code (NEC) and the requirements of local Authorities Having Jurisdiction (AHJs), that may prefer a placard-style marking over thermal transfer printed labels.

Features

  • Placards made with UV stable inks and materials tested to last up to 25 years, even in direct sun exposure.
  • Aggressive adhesive ensures strong bond, even on powder coated surfaces.
  • Meets or exceeds NEC & IFC standards for printed text, character height, color and outdoor UV stability.
  • Optional Paint Shields provide additional protection for pre-printed and variable data placards.

Specifications:

Type LABELS
UNSPSC Code 55120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.