CORBIN RUSSWIN INC | 59A1-6PIN-12
Door Lock Key Blank, Cylinder, Single-Section, Standard, 6-Pin, Z-Class Bitting, DND Bow

MFR PART #  59A1-6PIN-12
PART #  CS133670
Minimum 1 Each
In Stock

Features

  • Single Section Keys Can be Used with Cylinders of the Same Section
  • This Bow Enhances Key Control for Non-Restricted Corbin Russwin Keyways
  • Other Side Blank
  • Corbin Russwin has Several Sets of Dimensional Standards for Bitting Keys
  • If the Wrong Specifitions are Used When Making Keys on Code Machines in the Field, They will Not Operate in Conjunction with Factory Supplied Cylinders and Keys
  • The Bitting Class is Given for Each Group of Keyways

Specifications:

Bow Type ORIGINAL-SHAPED BOW
Key Blank Type PIN TUMBLER CYLINDER KEYS
Material Type NICKEL SILVER
Keyway CORBIN RUSSWIN 59A1
Other KEYS OTHER THAN AUTOMOTIVE
Pin Length 6 PIN OR DISC
Product Type KEY BLANK
Sales Category KEY BLANK
UNSPSC Code 46171500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.