LEVITON | 5G270-U24
GigaMax 5e Flat QuickPort Patch Panel, 24-Port, 1RU, Category 5e, Includes Cable Management Bar

MFR PART #  5G270-U24
PART #  368052
Minimum 1 EACH
In Stock

Description

Leviton’s Category 5e channel and component rated solution. Includes connectors, patch cords and a variety of universal and pre-configured panels. Exceeds TIA specifications for channel-and component-rated Category 5e systems.

Features

  • Kitted with black Cat 5e connectors
  • Silkscreened port numbers on panel front
  • Rack mount panels

Specifications:

Category CATEGORY 5E
Color BLACK
Number of Pairs 96
Number of Ports 24
Rack Units 1
Termination 110
Wiring A/B UNIVERSAL

Spec Sheet

Spec Sheet

Data Sheets

INSTALLATION MANUAL